DESCRIPTION

Guardian Equipment GS-Plus™ Plastic Pedestal Mount Eyewash Bowl

GG1825P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
GS-Plus™
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1 1/4 in
Installation Type
Wall Mount
Material
Plastic, Stainless Steel
Type
Eyewash

Starting at
Call for Pricing
  • QUANTITY