DESCRIPTION

  • Conforms to ANSI standards
  • Eye wash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes with “flip top” dust cover
  • Product features both a safety shower station and an eye wash/face wash
  • Shower delivers 20+ gpm @ 15 min; Eye/face wash delivers 3+ gpm @ 15 min
  • Showerhead diameter: 10" ABS
  • Stainless steel bowl
  • Supply: 1 1/4" NPT female top or side inlet; Waste: 1 1/4" NPT female outlet
  • Valve and spray head assemblies are factory assembled and water tested
  • [Delete]

Guardian Equipment GS-Plus™ Shower/Eyewash Station

GG1902

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2014
Collection
GS-Plus™
Color Finish
Orange
Color Finish Category
Oranges
Diameter
10 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
94-3/4 in
Inlet Service Size
1-1/4 in
Installation Type
Freestanding
Material
Galvanized Steel
Material Type
Schedule 40
Type
Safety Station with Eyewash
Wash Time
15
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS