DESCRIPTION

Guardian Equipment Spray Head for GS-Plus

GAP470001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black/Yellow
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in

Starting at
Call for Pricing
  • QUANTITY