DESCRIPTION

Guardian Equipment FS-Plus™ Stainless Steel Pedestal Mount Eye/Face Wash Bowl

GG1760

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
FS-Plus™
Color Finish
Polished Chrome
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1 1/4 in
Installation Type
Pedestal
Material
Brass, Plastic
Type
Eyewash

Starting at
Call for Pricing
  • QUANTITY