64 in. Tripod Rescue and Retrieval Kit

You last purchased this on
 
Guardian

Arc-O-Pod 64 in. Tripod Rescue and Retrieval Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian

Arc-O-Pod 64 in. Tripod Rescue and Retrieval Kit

  • Fast #
  • Part #G15050
  • Item #7103056
  • Manufacturer Part #15050
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightweight
  • Portable
  • High quality, 90" (max height) aluminum tripod that incorporates a variety of upgraded features
  • Requires Certification

Specifications

ANSI:
ANSI Z359.4-13, ANSI A10.32-12
Brand Model Compatibility:
Guardian Fall Protection
Capacity:
310 lb
Coating:
Powder Coated
Collection:
Arc-O-Pod
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
90 in
Material:
Steel
OSHA:
OSHA 1910, OSHA 1926 Subpart M
Weight:
94 lb