60 ft. 310 lb. capacity 90 in. Aluminum Rescue and Retrieval System Kit Tripod
Arc-O-Pod 60 ft. 310 lb. capacity 90 in. Aluminum Rescue and Retrieval System Kit Tripod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It's a 90" aluminum tripod that is lightweight, portable and easily set up by just one person
- Its adjustable, locking legs can be sized in 2" increments to best fit the layout of a given work area, and are kept in position with locking push pins
- High quality rescue and retrieval system
- Comes complete with the guardian 3-way SRL, quick-mount bracket, and storage bags for easy transportation between jobs
- 60' self retracting lifeline (SRL)
- Its high-strength topper incorporates a pulley system to facilitate the proper use of mechanical lifeline equipment, and is also equipped with drop forged steel eyebolts for use as an anchorage point for a secondary or back-up system
- The tripod can be sized to fit a maximum 5-1/2 foot diameter hole, and is specially designed to eliminate all risk of slippage or movement when in use
Documents
Specifications
- ANSI:
- ANSI A10.32 2012, ANSI Z359.1 2007
- Cable Length (ft):
- 60 ft
- Cable or Wire Type:
- Galvanized
- Coating:
- Powder Coated
- Collection:
- Arc-O-Pod
- Height:
- 720 in
- Lift Capacity:
- 310 lb
- Material:
- Aluminum, Plastic, Steel, Rubber, Stainless Steel
- Material Type:
- Neoprene, Polyethylene
- OSHA:
- OSHA 1910.140;OSHA 1926.502
- Weight:
- 94 lb
- Work Load Limit:
- 620 lb