Cyclone Size XXL Construction Harness

Part #G2104  |  Manufacturer Part #21044

Starting at
$155.93 EACH

Clothing Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five points of adjustment
  • Guardian Fall's design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank
  • Features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support
  • Break-away lanyard keepers
  • Quick-connect chest buckle
  • Tongue buckle leg straps

Specifications

ANSI Specifications: [ANSI Z359.11-14, ANSI A10.32-12]

Brand Model Compatibility: Guardian Fall Protection

Clothing Size: XXL

Collection: Cyclone

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Material: [Galvanized Steel, Plastic]

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M

Product Type: Construction Harness

Weight: 4-1/2

Work Load Limit: 420