Guardian Fall Protection
Halo 25 ft. Galvanized Cable with Carabiner
Part #GUA10912 | Item #3569431 | Manufacturer Part #10912
Length:
25 ftProduct Details
- Designed with highly durable cable and non-corrosive, lightweight components
- Withstands the harshest of working conditions
- Rated to 310 lbs
- Swivel-top and swivel-hook
Specifications
ANSI Specifications: [ANSI A10.32 2012, ANSI Z359.11 2014]
Brand Model Compatibility: Guardian Fall Protection
Cable Length ft : 25 ft
Cable or Wire Type: Galvanized
Collection: Halo
Color Finish: Black
Color Finish Category: Blacks
Length: 25 ft
Material: [Aluminum, Steel, Stainless Steel]
OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M
Weight: 12.2
Work Load Limit: 310
Entire Collection
-
Starting at $542.70
-
Starting at $170.59
-
Starting at $542.70
-
Starting at $1,005.41