DESCRIPTION

  • Carabiner included
  • Durable aluminum housing
  • Impact indicating snap hook
  • Impact indicator

Guardian Fall Protection Halo 30 ft. Retractable with Hook Crane

G10910

Manufacturer Part #: 10910

Length:

30 ft

SPECIFICATIONS

ANSI Specifications
ANSI A10.32 2012, ANSI Z359.14-2014
Brand Model Compatibility
Guardian Fall Protection
Capacity
310 lb
Collection
Halo
Weight
14

Print