Guardian Fall Protection
Seraph Construction Harness with Side D-Ring in Black|Red
Part #G11173 | Item #3860040 | Manufacturer Part #11173
$113.60
EACH
Product Details
- Six points of adjustment
- Integrated lanyard keepers
- Multiple buckle configurations
- Optional side D-ring
- Seraph construction
Documents
Specifications
ANSI Specifications: [ANSI Z359.11, ANSI A10.32]
Brand Model Compatibility: Guardian Fall Protection
Capacity: 420 lb
Clothing Size: M/L
Collection: Seraph
Color Finish: [Black, Red]
Color Finish Category: Blacks
Material: Plastic
Material Type: [Polyester, Nylon]
OSHA Specifications: OSHA 1910;OSHA 1926
Weight: 6
Work Load Limit: 420