Seraph Construction M - LG Seraph Construction with Pass Through Chest, Legs and Waist

Part #GUA11170  |  Item #3772290  |  Manufacturer Part #11170

$109.13 EACH
(Pricing is for M/L)

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Six points of adjustment
  • Integrated lanyard keepers
  • Multiple buckle configurations
  • Optional side D-ring
  • Seraph construction

Documents

Specifications

ANSI Specifications: [ANSI Z359.11, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

Capacity: 420 lb

Clothing Size: M/L

Collection: Seraph Construction

Color Finish: [Black, Red]

Color Finish Category: Blacks

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910;OSHA 1926

Type: Full Body Harness with Pass Through Chest, Legs and Waist

Weight: 5.5

Work Load Limit: 420