DESCRIPTION

  • Streamlined and efficient, the Seraph Harness expands upon the features offered by the Guardian Fall Protection Velocity Harness, and is perfectly suited for a variety of fall protection applications
  • The Seraph Harness is designed with a back pad, shoulder pads, and improved elasticity in the shoulders for added comfort
  • It is also quick and easy to adjust, and offers break-away lanyard keepers
  • 5 points of adjustment
  • Adjustable dorsal D-Ring
  • Side D-Rings
  • Pass-through chest and tongue buckle leg straps
  • Reinforced tongue buckle waist belt

Guardian Fall Protection Seraph Construction XL - XXL Seraph Construction with Pass Through Chest, Legs and Waist

G11171

Manufacturer Part #: 11171

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI A10.32 2012, ANSI Z359.11 2014
Brand Model Compatibility
Guardian Fall Protection
Clothing Size
XL/XXL
Collection
Seraph Construction
OSHA Specifications
OSHA 1910, OSHA 1926 Subpart M
Type
Full Body Harness with Pass Through Chest, Legs and Waist
Weight
6.2
Work Load Limit
420

Print