Seraph Construction XL - XXL Seraph Construction with Pass Through Chest, Legs and Waist

Part #G11171  |  Item #7103060  |  Manufacturer Part #11171

$117.07 EACH
(Pricing is for XL-XXL)

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Six points of adjustment
  • Integrated lanyard keepers
  • Multiple buckle configurations
  • Optional side D-ring
  • Seraph construction

Documents

Specifications

ANSI Specifications: [ANSI Z359.11, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

Capacity: 420 lb

Clothing Size: XL-XXL

Collection: Seraph Construction

Color Finish: [Black, Red]

Color Finish Category: Blacks

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910;OSHA 1926

Type: Full Body Harness with Pass Through Chest, Legs and Waist

Weight: 6.2

Work Load Limit: 420