Guardian Fall Protection
Series 1 M/L Size Harness with Chest and Leg Pass Through Buckles
Part #G37001 | Item #7906982 | Manufacturer Part #37001
$38.88
EACH
Clothing Size:
M/LProduct Details
- Captivated chest strap prevents improper adjustment and accidental slippage.
- Dual lanyard keepers for safe storage of unused lanyard leg.
- Contrasting core webbing clearly shows if harness has been damaged.
- Rubber web ends protect against damage.
- Impact indicators to alert user if harness has been exposed to excessive force.
- Velcro label cover protects label integrity.
- Rubber web keepers retain excess harness webbing.
- 2-bar torso adjuster allows for easy adjustment in just seconds.
- Assembled in the USA.
Specifications
ANSI Specifications: [ANSI A10.32 2012, ANSI Z359.11 2014]
Capacity: 420 lb
Clothing Size: M/L
Collection: Series 1
Color Finish: Yellow
Material: [Galvanized Steel, Plastic]
Material Type: Polyester
OSHA Specifications: OSHA 1926 Subpart M;OSHA 1910