XL - XXL Size Full Body Harness

Part #GUA01701  |  Item #4523556  |  Manufacturer Part #01701

$51.50 EACH

Clothing Size:

XL-XXL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Five points of adjustment
  • Integrated lanyard keepers
  • Multiple buckle configurations
  • Finished webbing ends
  • Webbing 'wear' indicator
  • Velocity construction

Specifications

ANSI Specifications: [ANSI Z359.11, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

CE Approved: No

Capacity: 420 lb

Clothing Size: XL-XXL

Color Finish: [Yellow, Black]

Color Finish Category: Blacks

Height: 3 in

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910;OSHA 1926

Size: XL-XXL

Weight: 3

Width: 3 in

Work Load Limit: 420