Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for use with Arc-O-Pod
- Easy to install
Specifications
- ANSI:
- ANSI Z359.4-13, ANSI A10.32-12
- Color Finish Name:
- Yellow
- Material:
- Steel
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M