2 in. 304 Stainless Steel Pipe Clamp
Fig 80 2 in. 304 Stainless Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Fig 80
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Work Load Limit:
- 1040 lb