3 in. Stainless Steel Pipe Clamp

You last purchased this on
 
Gulf State Hangers & Supports

3 in. Stainless Steel Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gulf State Hangers & Supports

3 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #GUL803
  • Item #4633079
  • Manufacturer Part #80-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
3 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
320
Minimum Temperature:
1.4
Product Type:
Pipe Clamp
UL Listed:
No
Weight:
1.4 lb