38-1/2 in. 75W 4-Light Medium E-26 Incandescent Linear Chandelier in Galvanized
Gulliver 38-1/2 in. 75W 4-Light Medium E-26 Incandescent Linear Chandelier in Galvanized
Frequently Purchased Together
Product Details
- Perfect for coastal, farmhouse, rustic, and urban industrial style settings
- Gorgeous galvanized finish
- Ideal for a dining room, great room, hall, or foyer
- Certifications: cETLus Dry Location Listed
- Use 4 medium base bulbs that are sold separately (75 W max - LED/CFL/incandescent)
- Measures 38.5-inch width by 17-inch height by 91.5-inch length - installed)
- One 72-inch chain is included to customize for various ceiling heights
- Three antique white circular bands wrap together to create an open-cage design
- Pairs with the Briarwood and Conestee collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 10-1/2 in
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Length:
- 91-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Size:
- 10.5 in x 10.5 in x 17 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 17.63 lb
- Width:
- 38-1/2 in