21-5/8 in. 75W 4-Light Medium E-26 Incandescent Pendant Light in Galvanized

You last purchased this on
 
Progress Lighting

Gulliver 21-5/8 in. 75W 4-Light Medium E-26 Incandescent Pendant Light in Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gulliver 21-5/8 in. 75W 4-Light Medium E-26 Incandescent Pendant Light in Galvanized

  • Fast #
  • Part #PP500023141
  • Item #7529515
  • Manufacturer Part #P500023-141
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal banding features embossed wood grain pattern for rich visual texture
  • Galvanized finish with hand painted antique white accents
  • Design complements Rustic and Modern Farmhouse home decor accents, as well as Urban Industrial and Coastal interior settings
  • Pairs well with other fixtures and home accents that feature wood elements or natural undertones
  • Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
  • Can be displayed individually or in groupings of two or more for customized design statements
  • Mini pendant uses one 75W medium base candelabra style bulbs (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Gulliver
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Diameter:
21-5/8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
18-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Urban Industrial
Material:
Steel
Number of Lights:
4
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Weight:
12.56 lb
Width:
21-5/8 in