27-3/4 in. 75W 5-Light Medium E-26 Incandescent Pendant Light in Graphite
Gulliver 27-3/4 in. 75W 5-Light Medium E-26 Incandescent Pendant Light in Graphite
Frequently Purchased Together
Product Details
- Metal banding features embossed wood grain pattern for rich visual texture
- Hand painted Graphite finish with weathered gray accents
- Design complements Rustic and Modern Farmhouse home decor accents, as well as Urban Industrial and Coastal interior settings
- Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Can be displayed individually or in groupings of two or more for customized design statements.
- Uses five 75 watt max, medium base lamps bulbs (sold separately)
- Dual-toned frame emulates popular design style that contains mixed metal accents
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 27-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 15.54 lb
- Width:
- 27-3/4 in