8-5/16 in x 7-7/8 in x 3-1/8 in Ice Maker CPVC Supply Box

You last purchased this on
 
IPS Corporation

8-5/16 in x 7-7/8 in x 3-1/8 in Ice Maker CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

8-5/16 in x 7-7/8 in x 3-1/8 in Ice Maker CPVC Supply Box

  • Fast #
  • Part #I82412
  • Item #3916325
  • Manufacturer Part #82412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Snap-on frame; forward-mounted valve gives easy access for on/off operation
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection lead-free valve (some valve models come with arresters)
  • Fire-rated recessed PVC resin icemaker outlet box; includes intumescent pad at back of box and is ETL Certified
  • Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
  • Preloaded nails for right or left stud bay installation
  • Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
  • Valve complies with ASSE 1010, NSF61-NSF/ANSI 372, and ASME A112.18.1
  • Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
  • Warnock Hersey certified
  • One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Icemaker
Box Material:
Plastic
Color Finish Name:
White
Fire Rated:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
8-5/16 in x 7-7/8 in x 3-1/8 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
Type:
Fire Rated, Contractor Pack
Water Hammer Arrestor Included:
No
Weight:
2 lb
Width:
9 in