14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box

You last purchased this on
 
IPS Corporation

14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box

  • Fast #
  • Part #I82136
  • Item #2167418
  • Manufacturer Part #82136
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 20-gauge box and faceplate; white powder-coated finish
  • Center drain opening with ABS, PVC, threaded, or slipnut drain kit
  • Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
  • 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
  • Faceplate dimension of 14 Inch width x 9-1/4 Inch height
  • Available with quarter-turn ball valve, quarter-turn ball valves with hammer arresters or domestic valves
  • Measures 14 inches wide by 9-1/4 inches high (with faceplate)
  • Available with a variety of valve connections
  • Unassembled
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Washing Machines
Box Material:
Stainless Steel
Color:
White
Color Finish Name:
Powder Coated
Depth:
9 in
Drain Opening:
2 in
Fire Rated:
No
Height:
3 in
Material:
Cold Rolled Steel
Overall Box Size:
14 in x 9-1/4 in x 3 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes
Weight:
5 lb
Width:
16 in