10-7/8 x 8-3/8 in. Washing Machine Outlet Box
10-7/8 x 8-3/8 in. Washing Machine Outlet Box
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Reversible drain opening (with right, left, or center drain option); includes a 2-inch ABS, PVC, or slipknot drain kit
- Cold-rolled steel recessed washing machine outlet box
- Available with quarter-turn ball valves or domestic valves
- 2 inch PVC, ABS or slip nut drain kit (2 inch male adapter or pipe nipple not included in slip nut kit)
- Unassembled
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters); some models come without valves
- Faceplate dimension of 10-7/8 inch width x 8-3/8 inch height
- Rough opening of 8-1/4 inch width x 3-1/2 inch depth x 5-5/8 inch height
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Cold Rolled Steel
- CARB OTC LEED Compliant:
- No
- Coating:
- Powder Coated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11 in
- FM Approved:
- No
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 8-3/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overall Box Size:
- 10-7/8 in x 8-3/8 in
- Product Type:
- Outlet Box
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 3 lb
- Width:
- 10-7/8 in