7 x 7 in. Ice Maker Sweat Supply Box

You last purchased this on
 
Guy Gray™

7 x 7 in. Ice Maker Sweat Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

7 x 7 in. Ice Maker Sweat Supply Box

  • Fast #
  • Part #IPS88530
  • Item #4695939
  • Manufacturer Part #88530
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Cold-rolled steel recessed icemaker outlet box
  • 20 ga box/20 ga faceplate
  • White powder coat finish on cold rolled steel
  • Assembled
  • Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
Box Material:
Metal
Coating:
Powder Coated
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-G
NSF Certified:
Yes
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
7 in