Guy Gray™

TT Series 4 x 14 x 9-1/4 in. Washing Machine Sweat Supply Box

Part #I82341  |  Item #4255420  |  Manufacturer Part #82341

Supply Box Connection Type:

Sweat
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold-rolled steel recessed washing machine outlet box
  • 20-gauge box and faceplate; white powder-coated finish
  • Dual drain openings (for the washing machine discharge hose and the auxiliary drain line); includes ABS, PVC, or slipnut drain kit
  • Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves
  • Measures 14 inches wide by 9-1/4 inches high (with faceplate)
  • Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
  • Available with quarter-turn ball valves or domestic valves
  • Reversible right or left and center drain option
  • 2 Inch slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
  • Unassembled

Documents

Specifications

Application: Residential

Box Material: Cold Rolled Steel

Coating: Powder Coated

Collection: TT Series

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Gauge: 20

Height: 9-1/4 in

Length: 4 in

NSF Certified: No

Overall Box Size: 4 in x 14 in x 9-1/4 in

Supply Box Connection Type: Sweat

Supply Box Type: Washing Machine

UL Listed: No

Water Hammer Arrestor Included: No

Weight: 4

Width: 14 in