3-1/8 x 8-5/16 x 7-7/8 in. Ice Maker F1960 Outlet Box

You last purchased this on
 
Guy Gray™

FR-12 3-1/8 x 8-5/16 x 7-7/8 in. Ice Maker F1960 Outlet Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

FR-12 3-1/8 x 8-5/16 x 7-7/8 in. Ice Maker F1960 Outlet Box

  • Fast #
  • Part #I82423
  • Item #3916342
  • Manufacturer Part #82423
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Snap-on frame; forward-mounted valve gives easy access for on/off operation
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection lead-free valve (some valve models come with arresters)
  • Fire-rated recessed PVC resin icemaker outlet box; includes intumescent pad at back of box and is ETL Certified
  • Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
  • Preloaded nails for right or left stud bay installation
  • Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
  • Valve complies with ASSE 1010, NSF61-NSF/ANSI 372, and ASME A112.18.1
  • Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
  • Warnock Hersey certified
  • One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 Annex G
Box Material:
Plastic
Collection:
FR-12
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
FM Approved:
No
Fire Rated:
Yes
Height:
7-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/8 in
NSF:
NSF 372
NSF Certified:
Yes
Overall Box Size:
3-1/8 in x 8-5/16 in x 7-7/8 in
Product Type:
Outlet Box
Supply Box Connection Type:
F1960
Supply Box Type:
Ice Maker
UL Listed:
No
Valve Size:
1/2 in x 1/4 in
Water Hammer Arrestor Included:
Yes
Weight:
3 lb
Width:
8-5/16 in