Gx-2009 4 Gas Det Lel O2 H2S Co

You last purchased this on
 

Gx-2009 4 Gas Det Lel O2 H2S Co

This product requires certification to purchase.
Brand image
You last purchased this on
 

Gx-2009 4 Gas Det Lel O2 H2S Co

  • Fast #
  • Part #R720314RK
  • Item #4934776
  • Manufacturer Part #72-0314RK
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diffusion model - External pump available as add on option
  • Monitors ppm LEL, O2, CO and H2S
  • Lightweight, portable and Ideal for confined space entry
  • IP67 water and dust resistant
  • High impact protective rubber over molding
  • Intrinsically safe, ATEX/IECEX/CSA approved
  • Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
  • Vibration, visual and audible alarms
  • Intrinsically safe, IECEx/ATEX/CSA approved
  • Requires Certification

Documents


Specifications

Battery Type:
NiMH
CSA Certified:
Yes
Color Finish Name:
Black, Red
Depth:
1 in
Height:
2-7/10 in
Material:
Plastic, Rubber
Maximum Temperature:
122
Power Source:
Battery
Type:
R720314RK
Volts:
115V
Weight:
0.3 lb
Width:
3 in