GX-2012 - 4 GAS LEL/O2/H2S/CO 12 VD

Part #R72029022D  |  Item #5093656  |  Manufacturer Part #72029022D

Call for Pricing EACH

Type:

R72029022D
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight, portable and Ideal for confined space entry
  • Internal sample drawing pump with up to 50' range
  • Monitors ppm LEL, % volume methane, O2, CO and H2S
  • 3 operating modes: Normal, leak check, & bar hole
  • Vibration, visual and audible alarms
  • Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
  • High impact protective rubber over molding
  • Intrinsically safe, ATEX/IECEX/CSA approved
  • IP67 water and dust-resistant
  • Two year warranty

Documents

Specifications

Battery Type: Lithium-ion

CSA Certified: Yes

Color Finish: [Black, Red]

Depth: 1-3/5 in

Height: 5-1/2 in

Material: [Plastic, Rubber]

Maximum Temperature: 122

Power Source: Battery

Type: R72029022D

Volts: 12V

Weight: 0.75

Width: 2-4/5 in