GX-2012 - 5 GAS LEL/% VOLUME CH4/O2
Part #RKI72029027A | Item #5094482 | Manufacturer Part #KI72029027A
Call for Pricing
EACH
Type:
RKI72029027AProduct Details
- Lightweight, portable and Ideal for confined space entry
- Internal sample drawing pump with up to 50' range
- Monitors ppm LEL, % volume methane, O2, CO and H2S
- 3 operating modes: Normal, leak check, & bar hole
- Vibration, visual and audible alarms
- Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
- High impact protective rubber over molding
- Intrinsically safe, ATEX/IECEX/CSA approved
- IP67 water and dust-resistant
- Two year warranty
Documents
Specifications
Battery Size: AA
Battery Type: Alkaline
CSA Certified: Yes
Color Finish: [Black, Red]
Depth: 1-3/5 in
Height: 5-1/2 in
Material: [Plastic, Rubber]
Maximum Temperature: 122
Power Source: Battery
Type: RKI72029027A
Weight: 0.75
Width: 2-4/5 in