700 ct Antibacterial Towelette in White 2-Pack
GymWipes® 700 ct Antibacterial Towelette in White 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans, disinfects and deodorizes
- Kills 99.9% of common germs, viruses, bacteria, and fungi including CA-MRSA, H1N1, HIV and more
- EPA registered disinfectant formula
- Fast drying antibacterial formula
- No harsh or toxic chemicals including alcohol, bleach, ammonia, or phenol
- Each roll contains 700 thick and durable 8"x 6" towelettes
- Will not damage vinyl, rubber, leather, plastic, acrylic, metal, finished wood, and other non-porous surfaces
- Effective against 43 total pathogens
Specifications
- Application:
- Surface Disinfecting
- Collection:
- GymWipes®
- Color Finish Name:
- White
- Length:
- 8 in
- Package Quantity:
- Pack of 2
- Product Type:
- Towel
- Width:
- 6 in