Disposable Clean-up Kit (Case of 12)
Disposable Clean-up Kit (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The New-Aid pathogen kit comes shrink wrapped in acompact size
- Case Dimensions: 6" x 7" x 2.75"
- Clean-up kit contains the necessary itemsto clean up a bodily fluid spill when involving vomit, urine, feces and blood
- (1)Biohazard Red Plastic Bag With Twist Tie
- (1) Pair Medical Grade Latex Disposable Gloves
- (1) Scoop, Waterproof Michelman Coated and (1) Scraper, Waterproof Michelman Coated
- (1) Clean-up Absorbent Pack
- Kit Includes:
- (1) Picture Instruction Sheet and Exposure Report Form
- (1) Quaternary Germicidal Cloth, (1) Disposable Towel and (1) Antiseptic Hand Wipe
Specifications
- Depth:
- 8 in
- Height:
- 13 in
- Package Quantity:
- Case of 12
- Weight:
- 10 lb
- Width:
- 19 in