Frio-Temp® 30ml PTFE Liquid-in-Glass Thermometer Freezer

Part #H20715T  |  Item #4930528  |  Manufacturer Part #20715T

Call for Pricing

Size:

30 mL
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Verify sample temperatures in freezers/ultra-low freezers
  • Frio-Temp thermometers combine accuracy and repeatability at an economical price
  • Non-toxic enviro-safe fill
  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All Frio-Temp thermometers are supplied with serialized statements of accuracy traceable to NIST standards

Specifications

Collection: Frio-Temp®

Length: 5-31/100 in

Material: Glass, Plastic

Material Type: PTFE

Size: 30 mL

Temperature Range: -25 to 5 Deg C