H-B Instrument
Frio-Temp® 30ml PTFE Liquid-in-Glass Thermometer Incubator
Part #H20720T | Item #4929944 | Manufacturer Part #20720T
Call for Pricing
Size:
30 mLPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Verify sample temperatures in incubators
- Frio-Temp thermometers combine accuracy and repeatability at an economical price
- Non-toxic enviro-safe fill
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All Frio-Temp thermometers are supplied with serialized statements of accuracy traceable to NIST standards
Specifications
Collection: Frio-Temp®
Length: 5-31/100 in
Material: Glass, Plastic
Material Type: PTFE
Size: 30 mL
Temperature Range: 15 to 30 Deg C
Entire Collection
-
Call for Pricing
-
Call for Pricing