H-Line 115 *CVR* California Energy Commission Registered Lead Law Compliant SGL LEVER DECK MOUNT L

Part #W11511AB  |  Item #7370724  |  Manufacturer Part #115-1.1-AB

Type:

W11511AB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

Bathroom Faucet Type: Bridge

CEC Compliant: For Sale in CA

Collection: H-Line 115

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Flow Rate: 1.2 gpm

Lead Law Compliant: Yes

Type: W11511AB