H.O. Trerice 0-100 Degree F 6 in. Stem Adjustable Industrial Thermometer TBX9140602

DESCRIPTION

  • 6" stem
  • Patented dual sensor design eliminated the need for additional instrumentation or connections when designing a system to include both mechanical and electronic temperature sensing
  • Plus being an internally mounted 100 or 1000 RTD, allowing for remote temperature monitoring, while providing local indication

H.O. Trerice 0-100 Degree F 6 in. Stem Adjustable Industrial Thermometer

TBX9140602

Temperature Range:

SPECIFICATIONS

Color Finish
Black
Height
9 in
Length
6 in
Material
Cast Aluminum
Maximum Temperature
100
Temperature Range
0 to 100 Deg F

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS