DESCRIPTION

  • Adjustable-angle thermometer with 3.5" stem
  • Displays both Fahrenheit and Celsius temperature readings, ranging from 0-160° F and -18-70° C
  • For applications where the process media may be corrosive or under pressure, use of a thermowell is required to prevent damage to the thermometer and facilitate its removal from the process

H.O. Trerice 0-160 Degree F 3-1/2 in. Stem Adjustable Industrial Thermometer

TBX9140344

Temperature Range:

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A
Color Finish
Blue
End Connection 1
NPT
Height
9 in
Length
3-1/2 in
Material
Cast Aluminum
Maximum Temperature
160
Temperature Range
0 to 160 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY