DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for general pressure indication requirements.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Provides reliable service at an economical cost
  • Steel case

H.O. Trerice 1-1/2 x 1/8 in. Gauge Pressure Center Back Mount

T800B1501BA090

High Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Diameter
1-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
High Pressure
30
Low Pressure
0
Material
Brass, Steel
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Utility Gauge

Starting at
Call for Pricing
  • QUANTITY