DESCRIPTION

H.O. Trerice 1-1/2 x 1/8 in. Lower Mount Pressure Gauge in Black

T800B1501LA

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
1-1/2 in
End Connection 1
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
High Pressure
15
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY