H.O. Trerice 1/2 in. Straight Coil Syphon T88511

DESCRIPTION

  • 180° coil
  • To form a pocket of water between the pressure gauge and the process steam, preventing the steam from reaching the bourdon tube of the gauge.

H.O. Trerice 1/2 in. Straight Coil Syphon

T88511

Maximum Pressure:

SPECIFICATIONS

Color Finish
Silver
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
800 psi

Starting at
Call for Pricing
  • QUANTITY