DESCRIPTION

  • 180° coil
  • To form a pocket of water between the pressure gauge and the process steam, preventing the steam from reaching the bourdon tube of the gauge.

H.O. Trerice 1/4 in. Stainless Steel Coil Syphon

T8854

Maximum Pressure:

SPECIFICATIONS

Color Finish
Silver
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
1300 psi

Starting at
Call for Pricing
  • QUANTITY