DESCRIPTION

H.O. Trerice 1/4 in. Stainless Steel Pressure Gauge Snubber

T8724

High Pressure:

SPECIFICATIONS

Color Finish
Silver
Diameter
1/4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
2000
Lead Law Compliant
Yes
Material
Stainless Steel
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY