H.O. Trerice 1/4 in. Steel Coil Syphon T8851

DESCRIPTION

  • Constructed of steel, brass, or 304 stainless steel

H.O. Trerice 1/4 in. Steel Coil Syphon

T8851

Maximum Pressure:

SPECIFICATIONS

Color Finish
Silver
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
600 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS