H.O. Trerice 2-1/2 in. Adujstable Bimetal Thermometer TB8560205

DESCRIPTION

  • Allows for remote temperature monitoring while still providing local indication
  • Dual sensor design eliminates the need for additional instrumentation or connections when designing a system to include both mechanical and electronic temperature sensing
  • The "Plus" being an internally mounted thermocouple or RTD

H.O. Trerice 2-1/2 in. Adujstable Bimetal Thermometer

TB8560205

Temperature Range:

SPECIFICATIONS

Color Finish
Silver
Diameter
5 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Temperature
240
Size
1/2 in
Temperature Range
20 to 240 Deg F

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS