DESCRIPTION

  • +/- 1% full scale accuracy
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • External reset on rear of case
  • Hermetically sealed
  • Stainless Steel construction

H.O. Trerice 2-1/2 in. Back Mount Bimetal Thermometer

TB832020

Temperature Range:

SPECIFICATIONS

ASME Specifications
ASME B40.3
Diameter
3 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Stainless Steel
Material Type
300
Maximum Temperature
200
Temperature Range
0 to 200 Deg F
Type
Bimetal Thermometer

Starting at
Call for Pricing
  • QUANTITY