DESCRIPTION

  • +/- 1% full scale accuracy
  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • External reset on rear of case
  • Hermetically sealed
  • Stainless Steel construction

H.O. Trerice 2-1/2 in. Stem Bimetal Thermometer

TB8560202

Temperature Range:

SPECIFICATIONS

Diameter
3 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Temperature
100
Temperature Range
0 to 100 Deg F

Starting at
Call for Pricing
  • QUANTITY