DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for rugged performance requirements at an economical cost
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Ring is crimped 304 stainless steel
  • Stainless Steel case

H.O. Trerice 2-1/2 x 1/4 in. 0-100 psi Brass Utility Liquid Filled Pressure Gauge

TD82LFB2502LA110

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Silver
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Low Pressure
0
Material
Stainless Steel
Maximum Pressure
100 psi

Starting at
Call for Pricing
  • QUANTITY