DESCRIPTION

H.O. Trerice 2-1/2 x 1/4 in. ASME B40.100 Stainless Steel Filled Pressure Gauge

TD83LFSS2502LA160

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY