DESCRIPTION

H.O. Trerice 2-1/2 x 1/4 in. Steel-Brass Pressure Gauge

T800B2502LD0

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Low Pressure
0
Material
Brass, Steel
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY