DESCRIPTION

  • 316 stainless steel movement
  • Furnished with a stainless steel case and crimped ring
  • Glycerin filled
  • Lower male connection
  • Ring is crimped 304 stainless steel
  • Wetted parts consist of stainless steel tube and socket

H.O. Trerice 2-1/2 x 1/4 in. Vacuum Stainless Steel Pressure Gauge

TD83LFSS2502LA010

Maximum Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Silver
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Low Pressure
30
Material
Stainless Steel
Maximum Pressure
30 in HG - 0 psi
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY